Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Drill/screwdriver 12 V/2 AH BATTERY

Cordless drill driver PBL 122 BK
DRLDRIV-CORDL-(PBL 122 BK)

Art.-no. 5717231122

EAN 4099618036033

Prices for customers after login
Drill/screwdriver 12 V/2 AH BATTERY

Art.-no. 5717231122

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional tool suitable for drilling in wood, metal, ceramic and plastic. Also suitable for tightening and loosening screws.

Advantages


  • Two functions: screwdriver and drill

  • Battery with long-life lithium-ion technology

  • LED for illuminating the work area

  • Quick-coupling drill chuck


Main features


  • 12 V battery

  • Automatic 10 mm drill chuck with safety lock

  • Two mechanical speeds


Includes


  • Two 2.0 Ah batteries

  • HDPE transport case

  • Battery charger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Idle speed 1st/2nd gear min./max.

0-350 / 0-1350 1/min

Min./max. drill chuck span width

1.5-10 mm

Drill chuck holder

3/8 inch x 24 UNF

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Max. drilling diameter in steel

10 mm

Max. drilling diameter in wood

20 mm

Max. drilling diameter in aluminium

10 mm

Length

28 cm

Height

9.5 cm

Weight of machine with rechargeable battery

0.9 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Twist Drill bit assortment DIN338 HSCO

DRL-TWST-MET-SORT-DIN338-HSCO-25PCS

25-piece in system box, assembly drill for quick working in steel, tip angle 130°.
x 1 pcs
Safety glasses Standard

SAFEGOGL-STANDARD-PC-CLEAR

All-round design for maximum side protection.
x 1 pcs
Assembly glove PU Black

PROTGLOV-SPEC-PU-BLACK-SZ7

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information